32-1/4 in. 100W 4-Light Medium Bracket in Brushed Nickel
Armida 32-1/4 in. 100W 4-Light Medium Bracket in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This transitional bathroom light fixture from the Armida collection is available in brushed nickel, chrome, and olde bronze finishes. This fixture measures 32.25 inches wide and 9 inches tall and it is also available in 5 additional sizes. This product can be mounted with the glass facing up or down.
Specifications
- ADA Compliant:
- No
- Collection:
- Armida
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- No
- UPC:
- 783927361781
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 32-1/4 in