100W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Natural Brass
Armstrong™ 100W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of steel
- Ships Via: UPS
- Additional Finishes': Chrome/Natural Brass/Black/
- Safety Rated: ETL_Dry
Specifications
- ADA Compliant:
- No
- Collection:
- Armstrong™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Diameter:
- 15 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G40
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 783927538442
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15 in