This product requires certification to purchase.

3-Light Flush Mount Ceiling Fixture in Polished Chrome

Kichler Lighting

Armstrong™ 3-Light Flush Mount Ceiling Fixture in Polished Chrome

  • Fast #
  • Part #KK43196CH
  • Item #7554219
  • Manufacturer Part #43196CH
4 out of 5 Customer Rating
Brand image
Kichler Lighting

Armstrong™ 3-Light Flush Mount Ceiling Fixture in Polished Chrome

  • Fast #
  • Part #KK43196CH
  • Item #7554219
  • Manufacturer Part #43196CH
4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Constructed of steel
  • Ships Via: UPS
  • Additional Finishes': Chrome/Natural Brass/Black/
  • Safety Rated: ETL_Dry
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Armstrong™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
15
Dimmable:
No
ETL Listed:
Yes
Height:
5-3/4
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G40
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
3
Type:
Fan Acessory
UL Listed:
No
UPC:
783927538459
Volts:
120V
Watts:
100
Width:
15