1-Light Medium Outdoor Lantern in Weathered Zinc
Ashland Bay 1-Light Medium Outdoor Lantern in Weathered Zinc
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Weathered Zinc/
- Safety Rated: ETL_Wet
- Additional Shade Information: CLEAR SEEDED RIBBED
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ashland Bay
- Color Finish Category:
- Greys
- Color Finish Name:
- Weathered Zinc
- Depth:
- 8-1/4 in
- Diameter:
- 7-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded, Ribbed
- Height:
- 13-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783927445863
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 7-1/2 in