10W 1-Light Medium E-26 LED Wall Sconce in Brushed Nickel
Aubrey 10W 1-Light Medium E-26 LED Wall Sconce in Brushed Nickel
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/
- Glass Can be Installed Up or Down
- Safety Rated: ETL_Damp
- Additional Shade Information: SATIN ETCHED CASED OPAL
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Aubrey
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 7-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Satin Etched Cased Opal
- Height:
- 10-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 783927562690
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 5-1/2 in