This product requires certification to purchase.

3-Light Wall Bracket in Brushed Nickel

Kichler Lighting

Aubrey 3-Light Wall Bracket in Brushed Nickel

  • Fast #
  • Part #KK45570NI
  • Item #5066173
  • Manufacturer Part #45570NI
4.5 out of 5 Customer Rating
Brand image
Kichler Lighting

Aubrey 3-Light Wall Bracket in Brushed Nickel

  • Fast #
  • Part #KK45570NI
  • Item #5066173
  • Manufacturer Part #45570NI
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Aubrey
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-1/4
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Opal
Height:
11
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
UL Listed:
No
UPC:
783927444651
Volts:
120V
Watts:
100
Width:
21