50W 5-Light 25 in. Wide LED Chandelier with Satin Etched Cased Opal Shades in Brushed Nickel
Aubrey 50W 5-Light 25 in. Wide LED Chandelier with Satin Etched Cased Opal Shades in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Recommended Accessories
Specifications
- Collection:
- Aubrey
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Satin Etched Cased Opal
- Height:
- 23 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- Yes
- UPC:
- 783927563475
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 25 in