100W 1-Light Medium E-26 Incandescent Pendant Light in Natural Brass
Avery 100W 1-Light Medium E-26 Incandescent Pendant Light in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Create a mix and match masterpiece with this Avery 10" goblet mini pendant in natural brass with adjustable cording, clear seeded glass, and working paddle switches
Specifications
- Collection:
- Avery
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Depth:
- 10-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Seedy, Clear
- Height:
- 9-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Overall Height:
- 116 in
- UPC:
- 783927574372
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 10-1/4 in