75W 1?Light Wall Sconce with Opal Glass in Champagne Bronze
Avery 75W 1?Light Wall Sconce with Opal Glass in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Create a masterpiece with this 1 light wall sconce from the Avery collection
- In a natural brass finish with clear seeded glass
Specifications
- ADA Compliant:
- No
- Collection:
- Avery
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Depth:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Farmhouse, Industrial
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UPC:
- 783927574587
- Volts:
- 110/120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 75 W
- Width:
- 5-1/2 in