75W 1-Light 9-1/2 in. Wall Sconce in Black
Avery 75W 1-Light 9-1/2 in. Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Avery is versatile enough to fit in industrial and farmhouse environments
- Black is a simple yet elegant neutral finish that adds refinement to any setting
- The clear seeded glass provides a beautiful, ambient lighting to the entire room
- Great for use on the side of a vanity or in a laundry room, kitchen, living or dining room; use multiple in hallways or stairwell landings
- Versatile design allows you to install with glass facing up or down
Specifications
- ADA Compliant:
- No
- Collection:
- Avery
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Farmhouse, Industrial
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 783927026352
- Volts:
- 120V
- Wall Sconce Type:
- Reversible
- Watts:
- 75 W
- Width:
- 5-1/2 in