75W 1-Light 9-1/4 in. Wall Sconce in Brushed Nickel
Avery™ 75W 1-Light 9-1/4 in. Wall Sconce in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Offers a classic design that works well with transitional and vintage industrial décor
- The 1 light Avery vanity light is perfect on either side of a bathroom mirror in a bathroom, powder room or in a dining room to supplement light at a buffet table or in a hallway or living room
- Takes one medium E26 up to 100W bulb equivalent
- The clear seeded glass provides a beautiful, ambient lighting to the entire room
- Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture
- It’s a beautiful light source in the center of your living space diffusing light and creating a light display on the wall and ceilings
- CSA UL listed damp engineered for high humidity areas such as enclosed porches, sunrooms, bathrooms and more. Created with water resistant, durable finishes and incorporates galvanized undercoating on all metal surfaces as well as stainless steel mounting hardware
- It may be installed with glass up or down
Specifications
- ADA Compliant:
- No
- Collection:
- Avery™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Industrial, Transitional, Vintage
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 783927551878
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 75 W
- Width:
- 5-1/2 in