75W 2-Light Medium E-26 Vanity Fixture in Black
Avery 75W 2-Light Medium E-26 Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Avery is versatile enough to fit in industrial and farmhouse environments
- Black is a simple yet elegant neutral finish that adds refinement to any setting
- The clear seeded glass provides a beautiful, ambient lighting to the entire room
- Great for use over a vanity mirror in a bathroom or powder room
- Takes 2 clear E26 up to 75 W bulbs or equivalent LED bulbs (not included); dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications
- Versatile design allows you to install with glass facing up or down
Specifications
- ADA Compliant:
- No
- Collection:
- Avery
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Seeded
- Height:
- 9-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Farmhouse, Industrial
- Lights Included:
- No
- Material:
- Glass, Steel
- Number of Lights:
- 2
- UPC:
- 783927026376
- Volts:
- 120V
- Watts:
- 75
- Width:
- 15