75W 2-Light Medium E-26 Vanity Fixture in Natural Brass
Avery™ 75W 2-Light Medium E-26 Vanity Fixture in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Create a masterpiece with this 2 light bath light from the Avery collection
- In a natural brass finish with clear seeded glass
Specifications
- ADA Compliant:
- No
- Collection:
- Avery™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Seeded
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Industrial
- Material:
- Glass, Steel
- Number of Lights:
- 2
- UPC:
- 783927574594
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 14-3/4 in