This product requires certification to purchase.

75W 3-Light Medium E-26 Vanity Fixture in Natural Brass

Kichler Lighting

Avery™ 75W 3-Light Medium E-26 Vanity Fixture in Natural Brass

  • Fast #
  • Part #KK45973NBR
  • Item #8129695
  • Manufacturer Part #45973NBR
4.7 out of 5 Customer Rating
Brand image
Kichler Lighting

Avery™ 75W 3-Light Medium E-26 Vanity Fixture in Natural Brass

  • Fast #
  • Part #KK45973NBR
  • Item #8129695
  • Manufacturer Part #45973NBR
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Create a masterpiece with this 3 light bath light from the Avery collection
  • In a natural brass finish with clear seeded glass
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Avery™
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Seeded
Height:
9-1/4 in
Installation Type:
Wall Mount
Length:
8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Industrial
Lights Included:
No
Material:
Glass, Steel
Number of Lights:
3
UPC:
783927574600
Volts:
120V
Watts:
75 W
Width:
24 in