This product requires certification to purchase.

120W 2-Light 24in. Tall Wall Sconce in Black

Kichler Lighting

Aviv 120W 2-Light 24in. Tall Wall Sconce in Black

  • Fast #
  • Part #KK52654BK
  • Item #10329909
  • Manufacturer Part #52654BK
3.8 out of 5 Customer Rating
Brand image
Kichler Lighting

Aviv 120W 2-Light 24in. Tall Wall Sconce in Black

  • Fast #
  • Part #KK52654BK
  • Item #10329909
  • Manufacturer Part #52654BK
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Find elegance, refinement and beauty in Aviv's soft modern style
  • Black is a simple yet elegant neutral finish that adds refinement to any setting
  • Clear glass lets the bulb's filament shine through for added distinction
  • Requires two clear, medium T-10 up to 60 W bulbs or equivalent LED bulbs, not included
  • Mounts horizontally or vertically
  • Ideal for flanking a vanity mirror, art, fireplaces or mirrors over buffets, down hallway, in a bedroom, laundry room or kitchen
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Aviv
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
4-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
5-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Material:
Steel
Number of Lights:
2
UPC:
783927044776
Volts:
120V
Wall Sconce Type:
Cylinder
Watts:
120 W
Width:
24 in