120W 2-Lights 24in. Wall Sconce in Champagne Bronze
Aviv 120W 2-Lights 24in. Wall Sconce in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Find elegance, refinement and beauty in Aviv's soft modern style
- A warm, muted brushed gold finish, Champagne Bronze™ is elegant and timeless with a refined matte sheen
- Clear glass lets the bulb's filament shine through for added distinction
- Requires two clear, medium T-10 up to 60 W bulbs or equivalent LED bulbs, not included
- Mounts horizontally or vertically
- Ideal for flanking a vanity mirror, art, fireplaces or mirrors over buffets, down hallway, in a bedroom, laundry room or kitchen
Specifications
- ADA Compliant:
- No
- Collection:
- Aviv
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 4-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to https://protect-us.mimecast.com/s/gBpoCW6zQQFj3ZZ2Sm7vV8J7?domain=p65warnings.ca.gov
- UPC:
- 783927044783
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 120 W
- Width:
- 24 in