This product requires certification to purchase.

2?Light Wall Sconce with Clear Glass Shades in Brushed Nickel

Kichler Lighting

Aviv 2?Light Wall Sconce with Clear Glass Shades in Brushed Nickel

  • Fast #
  • Part #KK52654NI
  • Item #10329911
  • Manufacturer Part #52654NI
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Aviv 2?Light Wall Sconce with Clear Glass Shades in Brushed Nickel

  • Fast #
  • Part #KK52654NI
  • Item #10329911
  • Manufacturer Part #52654NI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Find elegance, refinement and beauty in Aviv's soft modern style
  • A warm toned silver finish with a brushed texture, brushed nickel creates an interesting interaction of light and shadow
  • Clear glass lets the bulb's filament shine through for added distinction
  • Requires two clear, medium T-10 up to 60 W bulbs or equivalent LED bulbs, not included
  • Mounts horizontally or vertically
  • Ideal for flanking a vanity mirror, art, fireplaces or mirrors over buffets, down hallway, in a bedroom, laundry room or kitchen
  • Requires Certification
Dimensions & Measurements
Depth
4-1/4 in
Height
5-1/2 in
Width
24 in
Characteristics & Features
Collection
Aviv
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Material
Steel
Number of Lights
2
Wall Sconce Type
Cylinder
Electrical & Operational Information
Volts
120V
Watts
120 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
KK52654NI
UPC
783927044790