This product requires certification to purchase.

60W Medium E-26 Base 13in. Tall Wall Sconce in Polished Nickel

Kichler Lighting

Aviv 60W Medium E-26 Base 13in. Tall Wall Sconce in Polished Nickel

  • Fast #
  • Part #KK52653PN
  • Item #10329908
  • Manufacturer Part #52653PN
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Aviv 60W Medium E-26 Base 13in. Tall Wall Sconce in Polished Nickel

  • Fast #
  • Part #KK52653PN
  • Item #10329908
  • Manufacturer Part #52653PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Find elegance, refinement and beauty in Aviv's soft modern style
  • Polished nickel is a warm toned metallic finish that adds a subtle shine that works well with a variety of finishes
  • Clear glass lets the bulb's filament shine through for added distinction
  • Requires one clear, medium T-10 up to 60 W bulb or equivalent LED bulb, not included
  • Mount with glass facing up or down
  • Ideal for flanking a vanity mirror, art, fireplaces or mirrors over buffets, down hallway, in a bedroom, laundry room or kitchen
  • Requires Certification
Dimensions & Measurements
Depth
4-1/4 in
Height
13 in
Width
5-1/2 in
Characteristics & Features
Collection
Aviv
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Material
Steel
Number of Lights
1
Wall Sconce Type
Cylinder
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
KK52653PN
UPC
783927044769