28.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in Olde Bronze
Avon 28.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of synthetic material
- Includes an acrylic shade
- Integrated LED lighting
- Capable of being dimmed
- ETL rated for damp locations
- Meets ADA standards
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Average Life:
- 5.1 yr
- CEC Compliant:
- For Sale in CA
- Collection:
- Avon
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Color Temperature:
- 3000
- Depth:
- 3-22/25 in
- Diameter:
- 14-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Diffuser
- Height:
- 3-3/4 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1900
- Lumens per Watt:
- 66
- Material:
- Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 45000 h
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783927545204
- Volts:
- 120V
- Watts:
- 28.5 W
- Width:
- 14 in