54W 1-Light Integrated LED Flush Mount Ceiling Fixture in Brushed Nickel
Avon 54W 1-Light Integrated LED Flush Mount Ceiling Fixture in Brushed Nickel
Product Details
Product Details
- Can Be Ceiling and/or Wall Mounted
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Olde Bronze/
- Safety Rated: ETL_Damp
- Additional Shade Information: WHITE ACRYLIC
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Avon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 4-3/4
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 32-1/2
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 3750
- Lumens per Watt:
- 69
- Material:
- Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 45000
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783927519489
- Volts:
- 120V
- Watts:
- 54
- Width:
- 18