4-Light Linear Bath Light, 32 in. Wide, Polished Nickel
Azores 4-Light Linear Bath Light, 32 in. Wide, Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Azores clear fluted glass and decorative end caps create a refined, elegant, timeless look in luxe industrial settings
- Azores clear fluted glass meets the rising trend of fluted textures in home decor
- Dimmable when used with dimmer switch
- Install horizontally above a vanity mirror
- Takes five 40 W bulbs or LED equivalent bulbs
- Removable glass for ease of cleaning and replacement
Specifications
- ADA Compliant:
- No
- Collection:
- Azores
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-1/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 4-1/2
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Industrial
- Material:
- Steel
- Number of Lights:
- 5
- Power Source:
- Hardwired
- Type:
- KK45650PN
- UPC:
- 783927044158
- Volts:
- 120V
- Watts:
- 200
- Width:
- 32