This product requires certification to purchase.

40W 4-Light Candelabra E-12 Vanity Fixture in Natural Brass

Kichler Lighting

Azores 40W 4-Light Candelabra E-12 Vanity Fixture in Natural Brass

  • Fast #
  • Part #KK45649NBR
  • Item #7912463
  • Manufacturer Part #45649NBR
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Azores 40W 4-Light Candelabra E-12 Vanity Fixture in Natural Brass

  • Fast #
  • Part #KK45649NBR
  • Item #7912463
  • Manufacturer Part #45649NBR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Shade dimensions: 2.75" D X 23.00"
  • Socket: 4 CAND
  • Wattage: 40W
  • Requires Certification
Dimensions & Measurements
Height
4-1/2 in
Length
24-3/4 in
Width
24-3/4 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Azores
Color Finish Category
Brass Tones
Color Finish Name
Natural Brass
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Industrial
Material
Glass, Steel
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
40 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
783927568661