80W 1-Light 4-1/2 in. Natural Brass Wall Sconce
Azores 80W 1-Light 4-1/2 in. Natural Brass Wall Sconce
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- A vintage-industrial inspired silhouette, the 2-light wall sconce from the Azores™ collection can be mounted horizontally to fit your bath and vanity lighting needs
- Accented with clear ribbed glass and capped Natural Brass finish, this cylindrically shaped fixture adjusts to the style and flow of your bath
Specifications
- ADA Compliant:
- No
- Collection:
- Azores
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 4-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- E12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Industrial
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 783927568647
- Volts:
- 120V
- Watts:
- 80
- Width:
- 16