100W 1-Light 16 in. Outdoor Wall Sconce in Black
Barras 100W 1-Light 16 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Barras
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Ribbed
- Height:
- 16
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 783927573269
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100
- Width:
- 7