This product requires certification to purchase.

100W 1-Light Outdoor Wall Lantern in Black

Kichler Lighting

Barrie 100W 1-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #KK49183BK
  • Item #4135630
  • Manufacturer Part #49183BK
4.9 out of 5 Customer Rating
Brand image
Kichler Lighting

Barrie 100W 1-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #KK49183BK
  • Item #4135630
  • Manufacturer Part #49183BK
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Black/Tannery Bronze/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR BEVELED
  • Requires Certification

Documents

Dimensions & Measurements
Depth
6-1/2 in
Diameter
6-1/4 in
Height
10-1/4 in
Width
6-1/4 in
Characteristics & Features
Collection
Barrie
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
No
Glass Type
Clear Beveled
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Pear Shape
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Cast Aluminum
Number of Lights
1
Wall Sconce Type
Outdoor
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
783927307277