This product requires certification to purchase.

4-3/4 in. 100W 1-Light Outdoor Wall Lantern in Black

Kichler Lighting

Barrie 4-3/4 in. 100W 1-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #KK9794BK
  • Item #4136688
  • Manufacturer Part #9794BK
3.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Barrie 4-3/4 in. 100W 1-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #KK9794BK
  • Item #4136688
  • Manufacturer Part #9794BK
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/Tannery Bronze/
  • Safety Rated: CSA UL Listed Wet
  • Additional Shade Information: CLEAR BEVELED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Barrie
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5-3/4 in
Diameter:
4-3/4 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Beveled
Height:
8-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Cast Aluminum
Number of Lights:
1
UL Listed:
Yes
UPC:
783927176989
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
4-3/4 in