9W 1-Light Medium E-26 LED Outdoor Wall Sconce in Black
Barrie 9W 1-Light Medium E-26 LED Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Barrie
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 9-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 18-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 800
- Lumens per Watt:
- 88.9
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 783927517096
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 9 W
- Width:
- 9-3/4 in