48 in. Fan Down Rod in Satin Natural White
Basics 48 in. Fan Down Rod in Satin Natural White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Satin Black/Satin Natural Bronze/Satin Natural White/Matte White/
Specifications
- Collection:
- Basics
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin Natural White
- Diameter:
- 3/4
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 48
- Material:
- Steel
- UPC:
- 783927394192
- Volts:
- 120V
- Width:
- 3/4