This product requires certification to purchase.

52 in. Indoor Ceiling Fan in Brushed Nickel

Kichler Lighting

Basics 52 in. Indoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #KK402NI7
  • Item #4568811
  • Manufacturer Part #402NI7
4 out of 5 Customer Rating
Brand image
Kichler Lighting

Basics 52 in. Indoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #KK402NI7
  • Item #4568811
  • Manufacturer Part #402NI7
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reversible blades
  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Satin Natural Bronze/Satin Natural White/Matte White/Satin Black/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: WHITE ETCHED
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 13MM , Light Kit Included , Blade Span 52
  • Requires Certification

Documents


Specifications

AMP:
0.50, 0.23
Blade Pitch:
12°
Blade Span:
52 in
CFM:
3863 ft3/min
Ceiling Fan Blade Finish:
Cherry/Walnut
Collection:
Basics
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
52 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White Etched
Height:
17-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Blades:
5
Number of Lights:
4
RPM:
160
UL Listed:
Yes
UPC:
783927393973
Volts:
120V
Watts:
40 W