52 x 15-1/2 in. 5-Blade Ceiling Fan with Light Kit in Satin Natural Bronze
This product has been replaced by
Manufacturer Part #330017SNB
Basics 52 x 15-1/2 in. 5-Blade Ceiling Fan with Light Kit in Satin Natural Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Three speed pull chain operation
- Ships Via: UPS
- Additional Finishes': Satin Natural Bronze/Satin Natural White/Matte White/Brushed Nickel/Satin Black/
- Safety Rated: CSA UL Listed Dry
- Additional Shade Information: WHITE ETCHED
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 13MM , Light Kit Included , Blade Span 52
Documents
Specifications
- AMP:
- 0.51, 0.23
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CFM:
- 3893 ft3/min
- Ceiling Fan Blade Finish:
- Teak/Dark Cherry
- Collection:
- Basics
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Natural Bronze
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Etched
- Height:
- 17-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 3
- RPM:
- 167
- UL Listed:
- Yes
- UPC:
- 783927393935
- Volts:
- 120V
- Watts:
- 60 W