This product requires certification to purchase.

60 in. Fan Down Rod in White

Kichler Lighting

Basics 60 in. Fan Down Rod in White

  • Fast #
  • Part #KK455WH
  • Item #4777851
  • Manufacturer Part #455WH
3.6 out of 5 Customer Rating
Brand image
Kichler Lighting

Basics 60 in. Fan Down Rod in White

  • Fast #
  • Part #KK455WH
  • Item #4777851
  • Manufacturer Part #455WH
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Satin Black/Satin Natural Bronze/Satin Natural White/Brushed Nickel/Matte White/
  • Requires Certification

Specifications

Collection:
Basics
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
3/4 in
Dimmable:
No
ETL Listed:
No
Length:
60 in
Material:
Steel
UPC:
783927434874
Volts:
120V
Width:
3/4 in