This product requires certification to purchase.

52W 4-Light 5-Blade Medium E-26 LED Ceiling Fan in Matte White

Kichler Lighting

Basics Pro Premier 52W 4-Light 5-Blade Medium E-26 LED Ceiling Fan in Matte White

  • Fast #
  • Part #KK330016MWH
  • Item #7912814
  • Manufacturer Part #330016MWH
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Basics Pro Premier 52W 4-Light 5-Blade Medium E-26 LED Ceiling Fan in Matte White

  • Fast #
  • Part #KK330016MWH
  • Item #7912814
  • Manufacturer Part #330016MWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
52 in
CFM
4200 ft3/min
Height
18-1/2 in
Length
52 in
Width
52 in
Characteristics & Features
Ceiling Fan Blade Finish
Matte White/Silver
Collection
Basics Pro Premier
Color Finish Category
Whites
Color Finish Name
Matte White
Color Temperature
3000
Control Type
Pull Chain
Dimmable
No
Glass Type
Etched Cased Opal
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Steel, Wood
Number of Blades
5
Number of Lights
4
Electrical & Operational Information
AMP
0.07, 0.43
Fan Speeds
3
RPM
161
Volts
120V
Watts
52 W
Warranty & Product Information
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
No
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
783927572347