This product requires certification to purchase.

52W 4-Light 5-Blade Medium E-26 LED Ceiling Fan in White

Kichler Lighting

Basics Pro Premier 52W 4-Light 5-Blade Medium E-26 LED Ceiling Fan in White

  • Fast #
  • Part #KK330016WH
  • Item #7912788
  • Manufacturer Part #330016WH
3.9 out of 5 Customer Rating
Brand image
Kichler Lighting

Basics Pro Premier 52W 4-Light 5-Blade Medium E-26 LED Ceiling Fan in White

  • Fast #
  • Part #KK330016WH
  • Item #7912788
  • Manufacturer Part #330016WH
3.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
52 in
CFM
4200 ft3/min
Height
18-1/2 in
Characteristics & Features
Ceiling Fan Blade Finish
White/Silver
Collection
Basics Pro Premier
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Control Type
Pull Chain
Dimmable
No
Glass Type
Clear Seeded
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Steel, Wood
Number of Blades
5
Number of Lights
4
Electrical & Operational Information
AMP
0.07, 0.43
RPM
161
Volts
120V
Watts
52 W
Warranty & Product Information
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
No
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
783927572118