This product requires certification to purchase.

100W 1 Light 14.25" Outdoor Wall Sconce in Textured Black

Kichler Lighting

Beacon Square 100W 1 Light 14.25" Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK49830BKT
  • Item #10329872
  • Manufacturer Part #49830BKT
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Beacon Square 100W 1 Light 14.25" Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK49830BKT
  • Item #10329872
  • Manufacturer Part #49830BKT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Add versatility to your outdoor space without compromising illumination with the classic craftsman-inspired look of the Beacon Square. Best suited for arts & crafts and coastal environments, Beacon Square offers clean lines, hammered glass, and an overall vintage coastal style feel. Beacon Square is designed to withstand harsh outdoor elements, like saltwater spray and UV rays, for a beautiful and long-lasting finish
  • The Beacon Square boasts clean lines and a vintage coastal style that's best suited for arts & crafts and coastal environments
  • Ideal for flanking exterior doors, garages, porch, and patio walls
  • Beacon Square's material is designed to withstand harsh outdoor elements, like saltwater spray and UV rays
  • Constructed of EPMM
  • Fixture includes a clear hammered glass shade
  • Requires (1) medium (E26) 60 watt bulb (not included)
  • Capable of being dimmed
  • Rated for installation in wet locations
  • Covered by Kichler's 1 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Height
14-1/4 in
Width
8 in
Characteristics & Features
Collection
Beacon Square
Color Finish Category
Blacks
Color Finish Name
Textured Black
Dimmable
Yes
Glass Type
Water, Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Composite
Number of Lights
1
Wall Sconce Type
Lantern
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
Type
KK49830BKT
UPC
783927043892