This product requires certification to purchase.

14-1/4 in. 60W 1-Light Outdoor Wall Lantern in Olde Bronze

Kichler Lighting

Beacon Square™ 14-1/4 in. 60W 1-Light Outdoor Wall Lantern in Olde Bronze

  • Fast #
  • Part #KK49830OZ
  • Item #7281581
  • Manufacturer Part #49830OZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Beacon Square™ 14-1/4 in. 60W 1-Light Outdoor Wall Lantern in Olde Bronze

  • Fast #
  • Part #KK49830OZ
  • Item #7281581
  • Manufacturer Part #49830OZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Add versatility to your outdoor space without compromising illumination with the classic craftsman-inspired look of the Beacon Square. Best suited for arts and crafts and coastal environments, Beacon Square offers clean lines, hammered glass, and an overall vintage coastal style feel. Beacon Square is designed to withstand harsh outdoor elements, like saltwater spray and UV rays, for a beautiful and long-lasting finish
  • The Beacon Square boasts clean lines and a vintage coastal style that's best suited for arts and crafts and coastal environments
  • Ideal for flanking exterior doors, garages, porch, and patio walls
  • Beacon Square's material is designed to withstand harsh outdoor elements, like saltwater spray and UV rays
  • Constructed of EPMM
  • Fixture includes a clear hammered glass shade
  • Requires (1) medium (E26) 60 watt bulb (not included)
  • Capable of being dimmed
  • Rated for installation in wet locations
  • Covered by Kichler's 1 year limited manufacturer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Beacon Square™
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Depth:
9 in
Diameter:
8 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Hammered
Height:
14-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Craftsman
Material:
Glass
Number of Lights:
1
Power Source:
Hardwired
Type:
Fan Acessory
UL Listed:
No
UPC:
783927526135
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
8 in