This product requires certification to purchase.

24.5" 180W 3-Light E26 Vanity Fixture in Champagne Bronze

Kichler Lighting

Benno 24.5" 180W 3-Light E26 Vanity Fixture in Champagne Bronze

  • Fast #
  • Part #KK55172CPZ
  • Item #10329939
  • Manufacturer Part #55172CPZ
3.1 out of 5 Customer Rating
Brand image
Kichler Lighting

Benno 24.5" 180W 3-Light E26 Vanity Fixture in Champagne Bronze

  • Fast #
  • Part #KK55172CPZ
  • Item #10329939
  • Manufacturer Part #55172CPZ
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Benno elevates your space with its clean modern design and hints of industrial detailing
  • A simple yet elegant black finish blends with Champagne Bronze™ , a warm and muted brushed gold, for a timeless look
  • Benno's shiny opal glass illuminates in a soft, elegant glow
  • Requires three G9 LED bulbs, not included
  • Mount horizontally with glass up or down
  • Perfect for over a single vanity with plenty of mirror space in your bathroom or powder room
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Benno
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Depth:
6-1/2 in
Dimmable:
Yes
Glass Type:
Opal
Height:
8-3/4 in
Light Bulb Base Type:
Bi-Pin
Light Bulb Shape Code:
G9
Lighting Direction:
Ambient Lighting
Lighting Style:
Industrial
Material:
Steel
Number of Lights:
3
Power Source:
Hardwired
Proposition 65:
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to https://protect-us.mimecast.com/s/gBpoCW6zQQFj3ZZ2Sm7vV8J7?domain=p65warnings.ca.gov
Type:
KK55172CPZ
UPC:
783927044899
Volts:
120V
Watts:
15 W
Width:
24-1/2 in