This product requires certification to purchase.

5W 14in. Tall Bathroom Sconce in Champagne Bronze

Kichler Lighting

Benno 5W 14in. Tall Bathroom Sconce in Champagne Bronze

  • Fast #
  • Part #KK55170CPZ
  • Item #10329931
  • Manufacturer Part #55170CPZ
4.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Benno 5W 14in. Tall Bathroom Sconce in Champagne Bronze

  • Fast #
  • Part #KK55170CPZ
  • Item #10329931
  • Manufacturer Part #55170CPZ
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Benno elevates your space with its clean modern design and hints of industrial detailing
  • A warm, muted brushed gold finish, Champagne Bronze™ is elegant and timeless with a refined matte sheen
  • Benno's shiny opal glass illuminates in a soft, elegant glow
  • Requires one G9 LED bulb, not included
  • Mount vertically
  • Ideal for your bathroom, powder room, sides of fireplace, down a hallway, kitchen or bedroom
  • Requires Certification
Dimensions & Measurements
Depth
6-1/2 in
Height
13-3/4 in
Width
5-1/4 in
Characteristics & Features
Collection
Benno
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Dimmable
Yes
Glass Type
Opal
Installation Type
Wall Mount
Light Bulb Base Type
Bi-Pin
Light Bulb Shape Code
G9
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Material
Steel
Number of Lights
1
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to https://protect-us.mimecast.com/s/gBpoCW6zQQFj3ZZ2Sm7vV8J7?domain=p65warnings.ca.gov
Wall Sconce Type
Wallchiere
Electrical & Operational Information
Volts
120V
Watts
5 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
KK55170CPZ
UPC
783927044974