60W 6-Light Candelabra E-12 Incandescent Chandelier in Black
Bensimone™ 60W 6-Light Candelabra E-12 Incandescent Chandelier in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Black/
- Safety Rated: ETL_Dry
Recommended Accessories
Specifications
- CSA Certified:
- No
- Collection:
- Bensimone™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 24
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Satin Etched Cased Opal
- Height:
- 23-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Type:
- Chandelier
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 783927513098
- Volts:
- 120V
- Watts:
- 60
- Width:
- 24