This product requires certification to purchase.

75W 1-Tier 4-Light Medium E-26 Incandescent Pendant Light in Classic Gold

Kichler Lighting

Birkleigh™ 75W 1-Tier 4-Light Medium E-26 Incandescent Pendant Light in Classic Gold

  • Fast #
  • Part #KK52072CLG
  • Item #8129877
  • Manufacturer Part #52072CLG
3.9 out of 5 Customer Rating
Brand image
Kichler Lighting

Birkleigh™ 75W 1-Tier 4-Light Medium E-26 Incandescent Pendant Light in Classic Gold

  • Fast #
  • Part #KK52072CLG
  • Item #8129877
  • Manufacturer Part #52072CLG
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Classic Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Sloped ceiling kit included
  • Max hanging height: 49"
  • Requires Certification
Dimensions & Measurements
Height
11-1/2 in
Overall Height
49 in
Width
24 in
Characteristics & Features
Collection
Birkleigh™
Color Finish Category
Gold Tones
Color Finish Name
Classic Gold
Dimmable
Yes
Glass Type
Clear Satin Etched
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Fabric, Glass, Steel
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
ETL Listed
Yes
UPC
783927573337