75W 3-Light Medium E-26 Incandescent Pendant Light in Black
Birkleigh™ 75W 3-Light Medium E-26 Incandescent Pendant Light in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Multiple finish options complement a variety of interior styles and decors
- Offers a classic design and Satin etched glass that works well with traditional and modern decor
- The 18-inch Birkleigh convertible pendant/semi flush adds dimension and visual interest to the living room, office or bedroom
- Complete the look by adding coordinating Birkleigh pieces in Black
- Takes three medium base, A19 bulbs up to 75W or equivalent, bulbs not included
- Adds dimension and interest to the living room, office or bedroom
Specifications
- Collection:
- Birkleigh™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 9-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Art Deco
- Material:
- Fabric, Steel
- Minimum Height:
- 12-1/2 in
- Number of Lights:
- 3
- Overall Height:
- 58-1/2 in
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 783927015844
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 18 in