75W 4-Light Medium E-26 Incandescent Pendant Light in Black
Birkleigh™ 75W 4-Light Medium E-26 Incandescent Pendant Light in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Offers a classic design that works well with traditional and modern decor
- The 4 light Birkleigh pendant is perfect over a kitchen table or in multiples over a large kitchen island or table
- Takes four medium E26 up to 75W bulb equivalent
- The satin etched glass provide a beautiful, ambient lighting to the entire room. Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture. It’s a beautiful light source in your living space
Specifications
- ADA Compliant:
- No
- Collection:
- Birkleigh™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Etched
- Height:
- 11-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Fabric, Glass, Steel
- Number of Lights:
- 4
- Overall Height:
- 49 in
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 783927573344
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 24 in