This product requires certification to purchase.

75W 4-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Black

Kichler Lighting

Birkleigh 75W 4-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #KK52076BK
  • Item #9858493
  • Manufacturer Part #52076BK
4.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Birkleigh 75W 4-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #KK52076BK
  • Item #9858493
  • Manufacturer Part #52076BK
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Birkleigh 24-inch semi flush with white fabric shade and satin etched glass features a simple metal geometric overlay pattern in Black
  • Requires Certification

Specifications

Collection:
Birkleigh
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
13 in
Installation Type:
Semi-flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Fabric, Steel
Number of Lights:
4
UL Listed:
Suitable for Dry Locations
UPC:
783927015882
Volts:
120V
Watts:
75 W
Width:
24 in