16-1/2 in. 17W 3-Blade Ceiling Fan with 56 in. Blade Span and Integrated LED Light in Polished Nickel
Bisc 16-1/2 in. 17W 3-Blade Ceiling Fan with 56 in. Blade Span and Integrated LED Light in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Matte White/Oil Brushed Bronze/Polished Nickel/
- Dimming Notes: Recommended for use with Kichler Fan Controls
- Safety Rated: CSA UL Listed Dry
- Additional Fan Information: Limited Lifetime Warranty, BRUSHLESS DC Motor, Size: 188MM X 10MM , Light Kit Included , Blade Span 56
Documents
Specifications
- AMP:
- 0.26, 0.04
- Blade Pitch:
- 14°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4879 ft3/min
- CSA Certified:
- No
- Ceiling Fan Blade Finish:
- Silver/Black
- Collection:
- Bisc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 3000
- Diameter:
- 56 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Etched Cased Opal
- Height:
- 16-1/2 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Wood
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 166
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 783927528290
- Volts:
- 120V
- Watts:
- 17 W