This product requires certification to purchase.

100W 1-Light Medium Base Wall Mount Incandescent Lantern in Architectural Bronze

Kichler Lighting

Bowen™ 100W 1-Light Medium Base Wall Mount Incandescent Lantern in Architectural Bronze

  • Fast #
  • Part #KK49337AZ
  • Item #4229383
  • Manufacturer Part #49337AZ
4.8 out of 5 Customer Rating
Brand image
Kichler Lighting

Bowen™ 100W 1-Light Medium Base Wall Mount Incandescent Lantern in Architectural Bronze

  • Fast #
  • Part #KK49337AZ
  • Item #4229383
  • Manufacturer Part #49337AZ
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Architectural Bronze/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Bowen™
Color Finish Category:
Bronze Tones
Color Finish Name:
Architectural Bronze
Depth:
8-1/2 in
Diameter:
7-1/4 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Satin Etched Cased Opal
Height:
13 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Cast Aluminum
Number of Lights:
1
UL Listed:
No
UPC:
783927348867
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
7-1/4 in