52 in. 67W 5-Blade Ceiling Fan in Olde Bronze
Bowen™ 52 in. 67W 5-Blade Ceiling Fan in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Matte White/Brushed Nickel/Olde Bronze/
- Safety Rated: CSA UL Listed Dry
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 14MM , Blade Span 52
Specifications
- AMP:
- 0.55, 0.25
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4411 ft3/min
- CSA Certified:
- Yes
- Ceiling Fan Blade Finish:
- Cherry/Walnut
- Collection:
- Bowen™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Clear
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 5
- RPM:
- 159
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 783927471275
- Volts:
- 120V
- Watts:
- 67 W