60 in. 5-Blade Ceiling Fan in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Bowen™ 60 in. 5-Blade Ceiling Fan in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Bowen™ 60 in. 5-Blade Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #KK330243NI
  • Item #7063837
  • Manufacturer Part #330243NI
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Matte White/Brushed Nickel/Olde Bronze/
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 188MM X 25MM , Blade Span 60
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
0.57, 0.28
Application:
Residential
Blade Pitch:
14°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
5190 ft3/min
Ceiling Fan Blade Finish:
Walnut/Silver
Collection:
Bowen™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
60 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
13-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Style:
Transitional
Material:
Steel
Number of Blades:
5
RPM:
111
Style:
Transitional
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Watts:
67 W
Width:
60 in