This product requires certification to purchase.

11-1/4 in. 8-Light Linear Chandelier in Olde Bronze

Kichler Lighting

Braelyn 11-1/4 in. 8-Light Linear Chandelier in Olde Bronze

  • Fast #
  • Part #KK43457OZ
  • Item #7110737
  • Manufacturer Part #43457OZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Braelyn 11-1/4 in. 8-Light Linear Chandelier in Olde Bronze

  • Fast #
  • Part #KK43457OZ
  • Item #7110737
  • Manufacturer Part #43457OZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Classic Pewter/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Recommended Accessories


Specifications

Collection:
Braelyn
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
15 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Seeded Clear
Height:
11-1/4 in
Installation Type:
Ceiling Mount
Length:
42 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
S21
Light Bulb Style:
Tubular
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Vintage, Industrial
Material:
Steel
Number of Lights:
8
Number of Tiers:
1
UL Listed:
Yes
UPC:
783927470148
Volts:
120V
Watts:
60 W
Width:
15 in