This product requires certification to purchase.

3-Light Bath Light in Olde Bronze

Kichler Lighting

Braelyn 3-Light Bath Light in Olde Bronze

  • Fast #
  • Part #KK45459OZ
  • Item #4881994
  • Manufacturer Part #45459OZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Braelyn 3-Light Bath Light in Olde Bronze

  • Fast #
  • Part #KK45459OZ
  • Item #4881994
  • Manufacturer Part #45459OZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This fixture can be mounted with the glass up or down
  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Chrome/
  • Safety Rated: ETL_Damp
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Braelyn
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Depth:
7-1/4 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Seeded
Height:
10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Industrial
Lights Included:
No
Material:
Steel
Number of Lights:
3
UL Listed:
No
UPC:
783927436779
Volts:
120V
Watts:
60 W
Width:
24 in