60W 5-Light Medium E-26 Incandescent Vanity Fixture in Chrome
Braelyn 60W 5-Light Medium E-26 Incandescent Vanity Fixture in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- There's so much to love about the style of this 5 light bath light from the Braelyn collection. The vintage industrial design is punctuated with Clear Seedy Glass shades, reminiscent of glass jars that were a staple of 19th century American life.
- Durable steel construction
- Comes with clear seeded glass shades
- (5) 60 watt maximum medium (E26) bulbs required
- Recommended for use with Vintage Edison bulbs
- Fixture is not capable of being dimmed
- ETL rated for damp locations
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Braelyn
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Lights Included:
- No
- Material:
- Steel
- Number of Lights:
- 5
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 783927569026
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 44 in