This product requires certification to purchase.

56 in. 5-Blade Indoor/Outdoor Ceiling Fan in Natural Brass

Kichler Lighting

Brahm™ 56 in. 5-Blade Indoor/Outdoor Ceiling Fan in Natural Brass

  • Fast #
  • Part #KK300044NBR
  • Item #9280642
  • Manufacturer Part #300044NBR
4.8 out of 5 Customer Rating
Brand image
Kichler Lighting

Brahm™ 56 in. 5-Blade Indoor/Outdoor Ceiling Fan in Natural Brass

  • Fast #
  • Part #KK300044NBR
  • Item #9280642
  • Manufacturer Part #300044NBR
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This 56 inch Brahm™ LED ceiling fan shines through Etched Cased Opal Glass and features a Natural Brass body with reversible blades in Walnut and White
  • The ultimate extrovert, Brahm ceiling fans work in a variety of styles. Its Natural Brass finish works well in modern Art Deco, soft modern, and updated traditional interiors
  • Inspired by a traditional wooden table in Texas, the fan's body is uniquely styled. Its ribbed detail mimics the table's carefully lathed leg, while its Natural Brass finish gives it a personality all its own
  • The plywood blades are reversible, letting you choose between Walnut and White
  • While they whirl gently around, Brahm delivers its energy-efficient LED light through a beautiful Satin Etched Cased Opal Glass
  • Make the Brahm ceiling fan the foundation of your living room and bedrooms
  • Integrated LED
  • Enjoy the beautiful ambient lighting that Brahm brings to your entire room
  • Install with the included downrod
  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
56 in
CFM
2160 ft3/min
Height
15-1/2 in
Characteristics & Features
Ceiling Fan Blade Finish
Walnut/White
Collection
Brahm™
Color Finish Category
Brass Tones
Color Finish Name
Natural Brass
Color Temperature
3000
Control Type
Remote Control
Dimmable
Yes
Indoor Outdoor
Indoor, Outdoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Art Deco
Material
Steel, Plastic
Material Type
ABC
Number of Blades
5
Number of Lights
1
Electrical & Operational Information
AMP
0.57
Lumens
1400
Lumens per Watt
82
RPM
158
Volts
120V
Watts
68 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
Yes
UPC
783927000116